!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORD CONNECTOR,ALUMINUM,1 1/2 IN MNPT

CORD CONNECTOR,ALUMINUM,1 1/2 IN MNPT

HUBBELL WIRING DEVICE-KELLEMS

CORD CONNECTOR,ALUMINUM,1 1/2 IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD CONNECTOR,ALUMINUM,1 1/2 IN MNPT

CORD CONNECTOR,ALUMINUM,1 1/2 IN MNPT

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $450.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JML2
  • Mfr. Model # 074011254
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • ItemLiquid Tight Cord Connector with Strain Relief
  • Body MaterialAluminum
  • Box Connection1 1/2 in MNPT
  • For Maximum Cable OD1.562 in
  • Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - External Strain Relief8 in
  • Number of Cords1
  • Environmental RatingHazardous Locations
  • Compatible Conduit Trade Size1 1/2 in
  • Form SizeF6
  • Hub Size1 1/2 in
  • Maximum Operating Temperature240 Degrees F
  • Resistance PropertiesCorrosion Resistant
  • Thread GenderMale
  • Thread TypeNPT
  • Body Colour Silver
  • Grommet Colour Code No Code
  • Connection Orientation Straight
  • For Minimum Cable OD 1.437 in
  • Insulated No
  • Material - External Strain Relief Stainless Steel
  • Strain Relief Type Mesh
  • Collar Material Aluminum
  • Compatible Conduit Type Liquid Tight Cord Connector with Strain Relief
  • For Use With Kellems Wire Management
  • Liquid Tight Yes
  • Minimum Operating Temperature -30 Degrees F
  • Standards CSA, UL
  • Thread Size 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list