!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORD ADAPTER, NEMA L14-20P, NEMA 5-20R, 12 AWG WIRE SIZE, 120/240V AC, 20 A MAX

CORD ADAPTER, NEMA L14-20P, NEMA 5-20R, 12 AWG WIRE SIZE, 120/240V AC, 20 A MAX

POWER FIRST

CORD ADAPTER, NEMA L14-20P, NEMA 5-20R, 12 AWG WIRE SIZE, 120/240V AC, 20 A MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD ADAPTER, NEMA L14-20P, NEMA 5-20R, 12 AWG WIRE SIZE, 120/240V AC, 20 A MAX

CORD ADAPTER, NEMA L14-20P, NEMA 5-20R, 12 AWG WIRE SIZE, 120/240V AC, 20 A MAX

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4FZZ4
  • Mfr. Model # 4FZZ4
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 102
  • Shipping Weight 1.84 lbs

Product Details

Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 12/4 & 12/3, Max. Amps 20, Voltage Rating 125/250, Watts 2500W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-20P, NEMA Connector (2) 5-20R, Number of Outlets 2, Standards UL/CUL

Technical Specs

  • Item Cord Adapter
  • Max. Amps 20 A
  • Plug Configuration NEMA L14-20P
  • Temp. Rating -58 Degrees to 194 Degrees F
  • Cord Length 3 ft
  • Jacket Material PVC
  • Standards UL/cUL
  • Number of Outlets 2
  • Voltage 120/240V AC
  • Connector Type NEMA 5-20R
  • Wire Size 12 AWG
  • Colour Yellow
  • Max. Watts 2500 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list