!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION CORD, 100 FEET, 15 AMPS, 600 VOLTS, PVC, YELLOW

EXTENSION CORD, 100 FEET, 15 AMPS, 600 VOLTS, PVC, YELLOW

WOODS

EXTENSION CORD, 100 FEET, 15 AMPS, 600 VOLTS, PVC, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD, 100 FEET, 15 AMPS, 600 VOLTS, PVC, YELLOW

EXTENSION CORD, 100 FEET, 15 AMPS, 600 VOLTS, PVC, YELLOW

WOODS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS01769
  • Mfr. Model # 01769
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.956 lbs

Product Details

Supply your tools and equipment with power with this extension cord with a thicker jacket, providing greater durability for prolonged use in the toughest of applications. This cord is a 100 foot long yellow 12/3 PVC cord. Maximum amperage is 15 amps, with 600 volts.

Technical Specs

  • Item Extension Cord
  • Cord Length 100 ft
  • Max. Amps 15 A
  • Plug Configuration NEMA 5-15P
  • Jacket Colour Yellow
  • Trade Designation SJEOOW
  • Number of Conductors 3
  • Max. Watts 1875 W
  • Standards UL
  • Location Outdoor
  • Wire Size 12 AWG
  • Voltage 125V AC
  • Receptacle Configuration NEMA 5-15R
  • Jacket Material TPE
  • Temp. Rating -58 Degrees F to 221 Degrees F
  • Power Indicator Yes
  • Nominal Outside Dia. 0.595 in
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list