!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLING VEST, BLUE, SIZE 2XL, COTTON, COLD PACK INSERTS, UP TO 3 HR, ZIPPER, 2 LB

COOLING VEST, BLUE, SIZE 2XL, COTTON, COLD PACK INSERTS, UP TO 3 HR, ZIPPER, 2 LB

ALLEGRO

COOLING VEST, BLUE, SIZE 2XL, COTTON, COLD PACK INSERTS, UP TO 3 HR, ZIPPER, 2 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING VEST, BLUE, SIZE 2XL, COTTON, COLD PACK INSERTS, UP TO 3 HR, ZIPPER, 2 LB

COOLING VEST, BLUE, SIZE 2XL, COTTON, COLD PACK INSERTS, UP TO 3 HR, ZIPPER, 2 LB

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO8413-05
  • Mfr. Model # 8413-05
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 989
  • Shipping Weight 1.21 lbs

Product Details

This cooling vest is size XX-large and is blue. It is made out of cotton a zipper closure. It features four pockets for inserts, hook and loop adjustment straps over the shoulders, and side straps.

Technical Specs

  • Item Cooling Vest
  • Colour Blue
  • Features Four Pockets for Inserts, Hook and Loop Adjustment Straps Over the Shoulders, Side Straps
  • Closure Type Zipper
  • Maximum Cooling Time Up to 3 hr
  • High-Visibility No
  • Maximum Chest Size 52 in
  • Cleaning and Care Instructions Hand Wash
  • Includes Cooling Inserts No
  • Number of Cooling Inserts Included 0
  • Cooling Method Cold Pack Inserts
  • Garment Type Vest
  • Material Cotton
  • Size 2XL
  • Length 26 1/2 in
  • Back Stripe Pattern None
  • Minimum Chest Size 50 in
  • Includes Battery No
  • Number of Cooling Insert Pockets 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list