!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY

COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY

ERGODYNE

COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY

COOLING VEST, LIGHTWEIGHT, SIZE L/XL/CHEST 40 TO 52 IN/24 IN L, BLACK, COTTON/POLY

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO12125
  • Mfr. Model # 6255
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This Chill-Its Lightweight Phase Change Cooling Vest uses biodegradable cold pack inserts (sold separately) to keep the wearer comfortably cool at work for up to two hours. It is black, size large/X-large, 24 inches in length, and fits a chest size of 40 to 52 inches. It has a front zipper closure for easy put on and removal, and is made of cotton and polyester.

Technical Specs

  • Item Cooling Vest
  • Colour Black
  • Features Form Fitting, Lightweight, Machine Washable
  • Closure Type Zipper
  • Maximum Cooling Time Up to 2 hr
  • Cooling Temperature 18 Degrees C
  • Minimum Chest Size 40 in
  • Includes Cooling Inserts No
  • Cooling Method Phase Change
  • Garment Type Vest
  • Material Polyester
  • Size L/XL
  • Length 24 in
  • Maximum Chest Size 52 in
  • Cleaning and Care Instructions The Cooling Pack Should be Washed by Hand with a Mild Detergent and Warm Water, Dry with a Paper Towel or Cloth, Do Not Machine Wash or Machine Dry, The Fabric Vest is Machine Washable with Mild Soap, Hang Dry

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list