!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255

COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255

ERGODYNE

COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255

COOLING PACKS, UP TO 2 HOURS, FOR USE WITH MFR. NO. 6255

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO12120
  • Mfr. Model # 6250
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

These clear Chill-Its cooling packs are a universal size and made for use with the Ergodyne Lightweight Phase Change Cooling Vest (model 6255). They are made of 100% biodegradable material, flexible, offer a quick five-minute cooling recharge, and maintain a constant 64 Degrees F/18 Degrees C for up to two hours when activated.

Technical Specs

  • Item Cooling Pack
  • For Use With Mfr. No. 6255
  • Activation Method Air Conditioner, Ice Water
  • Overall Length 16 1/4 in
  • Style Cooling Pack
  • Compatible with Brand Ergodyne
  • Maximum Cooling Time Up to 2 hr
  • Features Environmentally Friendly, Flexible, Immediate and Long-Lasting Cooling Relief, Lightweight, Quick Recharge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list