!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORMANCE COOLING HAT, BLACK, UNIVERSAL, BASEBALL-STYLE HAT, NYLON

PERFORMANCE COOLING HAT, BLACK, UNIVERSAL, BASEBALL-STYLE HAT, NYLON

CHILL-ITS BY ERGODYNE

PERFORMANCE COOLING HAT, BLACK, UNIVERSAL, BASEBALL-STYLE HAT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE COOLING HAT, BLACK, UNIVERSAL, BASEBALL-STYLE HAT, NYLON

PERFORMANCE COOLING HAT, BLACK, UNIVERSAL, BASEBALL-STYLE HAT, NYLON

CHILL-ITS BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO12604
  • Mfr. Model # 8937
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This unisex 8937 black cooling hat is universal size and is made out of nylon. It has a hook-and-loop closure. It features anti-odour treatment, breathable, bump cap compatible, instant activation, reflective accents.

Technical Specs

  • ItemCooling Hat
  • StyleCooling Hat
  • CoolingYes
  • MaterialNylon
  • ColourBlack
  • Maximum Head CircumferenceNone
  • Cooling MethodCold Water Emersion
  • FeaturesAnti-Odor Treatment, Breathable, Bump Cap Compatible, Instant Activation, Reflective Accents
  • Includes Neck ShadeNo
  • Material StyleSolid
  • Minimum Head CircumferenceNone
  • StandardsNone
  • Soaking Time1 min
  • Garment Type Baseball Hat
  • Adjustment Type Hook-and-Loop
  • Maximum Hat Size None
  • Pattern Solid
  • Size Universal
  • Maximum Cooling Time Up to 4 hr
  • Fabric Weight 120 g/sq m
  • Includes Bill Yes
  • Legend/Symbol Ergodyne Logo
  • Minimum Hat Size None
  • Moisture-Wicking Yes
  • Ultraviolet Protection Factor Not Available
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list