!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLER WITH WHEELS, 10 DAY ICE RETENTION, TAN, 45 QT, 29 21/34 X 20 X 19 1/4 IN

COOLER WITH WHEELS, 10 DAY ICE RETENTION, TAN, 45 QT, 29 21/34 X 20 X 19 1/4 IN

PELICAN

COOLER WITH WHEELS, 10 DAY ICE RETENTION, TAN, 45 QT, 29 21/34 X 20 X 19 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLER WITH WHEELS, 10 DAY ICE RETENTION, TAN, 45 QT, 29 21/34 X 20 X 19 1/4 IN

COOLER WITH WHEELS, 10 DAY ICE RETENTION, TAN, 45 QT, 29 21/34 X 20 X 19 1/4 IN

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $893.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC45QW2TAN
  • Mfr. Model # 45QW
  • UNSPSC # 41103031
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

This cooler with wheels measures 29 21/34 length x 20 width x 19 1/4 inches height and holds 45 quarts. It is tan and can retain ice for up to 10 days.

Technical Specs

  • Item Cooler
  • With Wheels Yes
  • Exterior Length 29-21/32"
  • Exterior Height 19-1/4"
  • Primary Material Plastic
  • Body Colour Tan
  • Features Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulationPress & Pull Latches (Wide for Gloved Use)Molded-In Tie DownsNon-Skid & Non-Marking Raised FeetMolded-In Lock Hasp, Stainless Steel PlateSloped Drain & Tethered Threaded Plug (Garden Hose Attachable)Corrosion Resistant Stainless Steel HardwareIntegrated Fish Scale on LidMade in USAHeavy duty wheelsMolded-In handles with built in trolley handleGuaranteed for life
  • Cooler Body Type Chest Cooler
  • Cooler Capacity 45.0 qt.
  • Exterior Width 20"
  • Exterior Dia. Not Round
  • Ice Retention Up to 10 days
  • Lid Colour Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list