!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLER, PORTABLE, F/ BEVERAGES, WHITE/GREY, 20 QT, 18 13/16 X 12 5/8 X 17 3/8 IN

COOLER, PORTABLE, F/ BEVERAGES, WHITE/GREY, 20 QT, 18 13/16 X 12 5/8 X 17 3/8 IN

PELICAN

COOLER, PORTABLE, F/ BEVERAGES, WHITE/GREY, 20 QT, 18 13/16 X 12 5/8 X 17 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLER, PORTABLE, F/ BEVERAGES, WHITE/GREY, 20 QT, 18 13/16 X 12 5/8 X 17 3/8 IN

COOLER, PORTABLE, F/ BEVERAGES, WHITE/GREY, 20 QT, 18 13/16 X 12 5/8 X 17 3/8 IN

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC20Q1WHTGRY
  • Mfr. Model # 20Q-1-WHTGRY
  • UNSPSC # 52152103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This cooler measures 18 13/16 length x 12 5/8 width x 17 3/8 inches height and holds 20 quarts. It is white and grey, portable, and designed for holding beverages.

Technical Specs

  • Item Cooler
  • With Wheels No
  • Exterior Length 18-13/16"
  • Exterior Height 17-3/8"
  • Primary Material Plastic
  • Body Colour White/Gray
  • Features Built In Bottle Opener, Molded-In Lock Hasp, Small Size, Big Chill, Tall anf Slender, Brand New Design, Holds Up to 15 Cans or 4 Bottles of Wine Upright, Ergonomic Design, Molded-In Can Holders
  • Interior Height 14 in
  • Interior Depth 7 in
  • Cooler Body Type Chest Cooler
  • Cooler Capacity 20 qt
  • Exterior Width 12-5/8"
  • Exterior Dia. Not Round
  • Ice Retention Up to 5 days
  • Lid Colour White
  • Number of Cans 15
  • Interior Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list