!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVEYOR BELT REPAIR, HIGH-STRENGTH/FAST CURE, 900 PSI, MAX TEMP 176 ° F, 400 ML, PUR

CONVEYOR BELT REPAIR, HIGH-STRENGTH/FAST CURE, 900 PSI, MAX TEMP 176 ° F, 400 ML, PUR

LOCTITE

CONVEYOR BELT REPAIR, HIGH-STRENGTH/FAST CURE, 900 PSI, MAX TEMP 176 ° F, 400 ML, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVEYOR BELT REPAIR, HIGH-STRENGTH/FAST CURE, 900 PSI, MAX TEMP 176 ° F, 400 ML, PUR

CONVEYOR BELT REPAIR, HIGH-STRENGTH/FAST CURE, 900 PSI, MAX TEMP 176 ° F, 400 ML, PUR

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2073202
  • Mfr. Model # 2073202
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.426 lbs

Product Details

This PC 7350 conveyor belt repair is made with a polyurethane compound to provide excellent adhesion and peel strength, flexibility, self-levelling, and a fast two-hour full cure. It has a shear strength of 900 psi and a maximum temperature of 176 Degrees F. Available in a 400-millilitre bottle.

Technical Specs

  • ItemConveyor Belt Repair
  • Container Size400 mL
  • ColourAmber, Black
  • Chemical BasePolyurethane
  • Flash Point413.6 Degrees F
  • Minimum Viscosity10,000 cP
  • Retaining Compound StrengthHigh
  • Storage Requirements8 Degrees to 21 Degrees C
  • Retaining Compounds Properties High Strength
  • Container Type Cartridge
  • Full Cure Time 2 hr
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Maximum Viscosity 30,000 cP
  • Product Form Liquid
  • Specific Gravity 1.05 to 1.14
  • VOC Content 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list