!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTROL 120-140F SNAP DISC

CONTROL 120-140F SNAP DISC

APPROVED VENDOR

CONTROL 120-140F SNAP DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTROL 120-140F SNAP DISC

CONTROL 120-140F SNAP DISC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6UED2
  • Mfr. Model # 6UED2
  • UNSPSC # 39121506
  • CATALOGUE PAGE # 1917
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Temperature Limit Controller
  • Mounting Surface Mount
  • Switch Action Open and Close on Rise
  • Switch Closing Temperature 120 Degrees F, 140 Degrees F
  • Input Voltage 120V AC, 277V AC
  • Mounting Base Width 1 5/8 in
  • Temperature Differential 20 Degrees F
  • Overall Depth 1 in
  • Overall Width 1 3/4 in
  • Inductive Amps @ 120V 10 A
  • IP Rating Not Rated
  • Weight 0.9 oz
  • Mounting Hole Diameter 1/8 in
  • Number of Mounting Holes 2
  • Resistive Amps @ 240V AC 25 A
  • Wire Connections Spade Terminals
  • Application Limit Control with Fan Bypass
  • Contact Form SPDT
  • Reset Type Automatic Reset
  • Switch Opening Temperature 120 Degrees F, 140 Degrees F
  • Mounting Base Length 2 in
  • Product Type Temperature Limit Controller
  • Mounting Hole Center to Center Distance 1 5/8 in
  • Overall Height 1 1/2 in
  • Face Diameter 2 in
  • Inductive Amps @ 240V 5 A
  • Terminal Size 1/4 in
  • Pilot Contact Rating 125 VA
  • Standards cULus Recognized
  • Resistive Amps @ 120V AC 25 A
  • Resistive Amps @ 277V AC 21.6 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list