!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTROL,HOT SURFACE IGNITION,15 SEC

CONTROL,HOT SURFACE IGNITION,15 SEC

WHITE-RODGERS

CONTROL,HOT SURFACE IGNITION,15 SEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTROL,HOT SURFACE IGNITION,15 SEC

CONTROL,HOT SURFACE IGNITION,15 SEC

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16X596
  • Mfr. Model # 21V51U-843
  • UNSPSC # 40101833
  • CATALOGUE PAGE # 1914
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Integrated Furnace Control
  • Maximum Operating Temperature 175 Degrees F
  • Lock Out Time 5 min
  • Number of Retries 2
  • Flame Sensor Current Output 0.3 uA
  • Automatic Reset Time 1 hr
  • OEM Replacement Part Number 18M9901, 20300002, 20300004, 20300006, 20300006S, 21V51U-843, 49M5901, 50V51-243, 50V51-288, 50V51-289, 50V51-290, 50V51-507, 50V61-120, 50V61-143, 50V61-288, 50V61-289, 50V61-480, 50V61-486, 50V61-507, B1809925, B1809927, B1809927S, CNT03078, CNT04018, CNT04352, D156245P01, D34142P01, KIT15815, PCB00106, PCB00106S, PCBB0106, PCBB0106S, PCBB0107S, X13650840010
  • Thermostat Anticipator Setting No Thermostat Anticipator
  • Overall Width 5 1/4 in
  • Lead Length 15 1/2 in
  • Electrical Connection Type 1/4 in Spade Terminals, Molex Plug
  • Heat Delay to Fan Off 180 sec
  • Board Type Integrated Board
  • Includes Ignitor
  • Maximum Input Current 45 A
  • Cool Delay to Fan On 5 sec
  • Replacement Type Universal
  • Product Type Integrated Furnace Control
  • Minimum Operating Temperature -40 Degrees F
  • Pre-Purge Time 15 sec
  • Main Valve Current Output 1.5 A
  • Ignition Cycle Time 90 seconds (HSI), 15 seconds (pre-purge), 15 seconds (post purge)
  • Compatible with Brand Goodman, Lennox, Trane, White-Rodgers
  • Control Voltage 24V AC
  • Overall Height 8 in
  • Overall Depth 1 1/4 in
  • Igniter Warm Up Time 17 sec
  • Input Voltage 120V AC, 24V AC
  • For Fuel Type LP, Natural Gas
  • Probe Length 15.5 in
  • Standards CSA Certified
  • Heat Delay to Fan On 45 sec
  • Cool Delay to Fan Off 60 sec
  • Frequency 50/60 Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list