!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTRACTOR ROOF FALL PROTECTION KIT, UNIVERSAL, 310 LB CAPACITY

CONTRACTOR ROOF FALL PROTECTION KIT, UNIVERSAL, 310 LB CAPACITY

PEAKWORKS

CONTRACTOR ROOF FALL PROTECTION KIT, UNIVERSAL, 310 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTRACTOR ROOF FALL PROTECTION KIT, UNIVERSAL, 310 LB CAPACITY

CONTRACTOR ROOF FALL PROTECTION KIT, UNIVERSAL, 310 LB CAPACITY

PEAKWORKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $470.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV8257025
  • Mfr. Model # V8257025
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.77 lbs

Product Details

Fall rescue and descent equipment is used to raise, lower, and aid in rescuing workers who have fallen. It is installed and used wherever workers need fall protection and might encounter a fall hazard, such as bridge and building construction.

Technical Specs

  • Item Fall Protection Kits
  • Kit Components Contractor Harness V8002000, SP Lanyard with Integral ADP Rope Grab V8103162, Vertical Lifeline V840184050, Reusable Roof Bracket V8229100, Pail V860210
  • Weight Capacity 310 lb
  • Anchorage Type Roofing Anchor
  • Kit Type With Pass-Through Anchor
  • Harness Sizing Universal
  • Harness Contractor Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list