!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACK AND NEST CONTAINER, 15.7 GAL, 26⅛ IN X 18¾ IN X 10½ IN, BLUE, STACKABLE

STACK AND NEST CONTAINER, 15.7 GAL, 26⅛ IN X 18¾ IN X 10½ IN, BLUE, STACKABLE

LEWISBINS

STACK AND NEST CONTAINER, 15.7 GAL, 26⅛ IN X 18¾ IN X 10½ IN, BLUE, STACKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK AND NEST CONTAINER, 15.7 GAL, 26⅛ IN X 18¾ IN X 10½ IN, BLUE, STACKABLE

STACK AND NEST CONTAINER, 15.7 GAL, 26⅛ IN X 18¾ IN X 10½ IN, BLUE, STACKABLE

LEWISBINS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8WRV0
  • Mfr. Model # SN2618-10 BLUE
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • ItemStack and Nest Container
  • Includes LidNo
  • Maximum Operating Temperature120 Degrees F
  • Body ColourBlue
  • Overall Height10 1/2 in
  • Overall Width18 3/4 in
  • StackableYes
  • Volume Capacity15.7 gal
  • Bottom Inside Length22 1/4 in
  • Bottom Outside Length24 in
  • Compatible Lid NumberMfr. No. CSN2618-1
  • Inside Height10 in
  • Inside Width17 1/2 in
  • ShapeRectangular
  • Top Inside Length23 3/8 in
  • Container Wall Type Solid
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Nestable Yes
  • Overall Length 26 1/8 in
  • Resistant To Chemicals, Corrosion, Oils, Rust, Solvents, Steam, Water
  • Stacking Capacity 300 lb
  • Weight Capacity 70 lb
  • Bottom Inside Width 15 3/4 in
  • Bottom Outside Width 15 7/8 in
  • Container Bottom Type Solid
  • Inside Length 23 1/2 in
  • Series SN2618
  • Standards FDA Approved
  • Top Inside Width 17 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list