!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 240V AC COIL, 1NO

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 240V AC COIL, 1NO

DAYTON

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 240V AC COIL, 1NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 240V AC COIL, 1NO

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 240V AC COIL, 1NO

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6EAV7
  • Mfr. Model # 6EAV7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, Height 2.91, Width 1.81, Depth 3.4, Standards UL, CSA

Technical Specs

  • Item IEC Magnetic Contactor
  • NEMA Enclosure Rating No Enclosure
  • Number of Poles 3
  • Reversing Capability Non-Reversing
  • Overall Width 1.81 in
  • Number of Auxillary Contacts 1
  • Horsepower @ Three Phase - 240V AC 5 hp
  • Horsepower @ Three Phase - 600V AC 15 hp
  • Horsepower @ Single Phase - 120V AC 1 hp
  • Embedded Surge Suppressor No
  • Includes Auxiliary Contacts Yes
  • Standards CSA, UL Listed
  • Auxiliary Contact Form 1NO
  • Coil Voltage 240V AC
  • Full Load Current - Inductive 18 A
  • Overall Height 1.81 in
  • Terminal Connection Type Screw Terminals
  • Contactor Style IEC
  • Horsepower @ Three Phase - 480V AC 10 hp
  • Horsepower @ Single Phase - 240V AC 3 hp
  • Horsepower @ Three Phase - 208V AC 5 hp
  • Frequency 50/60 Hz
  • Overall Depth 3.4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list