!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 24V AC, 32 A, NON-REVERSING

DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 24V AC, 32 A, NON-REVERSING

DAYTON

DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 24V AC, 32 A, NON-REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 24V AC, 32 A, NON-REVERSING

DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 24V AC, 32 A, NON-REVERSING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6GNP9
  • Mfr. Model # 6GNP9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Contactor, Number of Poles 2, Coil Volts 24VAC, Hz 50/60, Full Load Amps-Inductive 32, Full Load Amps-Resistive 40, Enclosure Type Open, 2, 3, Standards GB14048.4, IEC60947-4-1, UL514

Technical Specs

  • Item Definite Purpose Magnetic Contactor
  • Series Standard
  • NEMA Enclosure Rating No Enclosure
  • Horsepower @ Single Phase - 240V AC 3 hp
  • Full Load Current - Resistive 40 A
  • Maximum Voltage Rating 600V AC
  • Horsepower @ Three Phase - 240V AC Not Rated
  • Horsepower @ Three Phase - 480V AC Not Rated
  • Overall Height 2.32 in
  • Contactor Style HVACR Definite Purpose Contactor
  • Mounting Style Through Panel
  • Overall Depth 3.19 in
  • Number of Normally Open Main Contacts 2
  • Standards CE, cRUus
  • Mounting Hole Distance - Height 1.63 in
  • Locked Rotor Load 120 A @ 600V AC, 150 A @ 480V AC, 180 A @ 240/277V AC
  • Coil Voltage 24V AC
  • Number of Poles 2
  • Reversing Capability Non-Reversing
  • Horsepower @ Single Phase - 120V AC 2 hp
  • Full Load Current - Inductive 32 A
  • Horsepower @ Three Phase - 600V AC Not Rated
  • Horsepower @ Three Phase - 208V AC Not Rated
  • Phase Single
  • Overall Width 1.97 in
  • Terminal Connection Type Screw Terminals
  • Mounting Postion Horizontal, Vertical
  • Number of Normally Closed Main Contacts 0
  • Frequency 50/60 Hz
  • Maximum Operating Temperature 158 Degrees F
  • Mounting Hole Distance - Width 1.61 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list