!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
10 CONTACT ADHESIVE, YELLOW, 55 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

10 CONTACT ADHESIVE, YELLOW, 55 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

3M

10 CONTACT ADHESIVE, YELLOW, 55 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10 CONTACT ADHESIVE, YELLOW, 55 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

10 CONTACT ADHESIVE, YELLOW, 55 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,147.92 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM10-54GAL-NEU
  • Mfr. Model # 10-54GAL-NEU
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 422.0 lbs

Product Details

This 10 contact adhesive is yellow and comes in a 55 gallon container. It meets the standards for TSCA. This contact adhesive features high performance sprayable laminating contact adhesive. In addition, it has a working time of 30 minutes. It is not water-resistant.

Technical Specs

  • ItemContact Adhesive
  • Application MethodBrush On, Roll On
  • Container Size55 gal
  • FeaturesHigh Performance Sprayable Laminating Contact Adhesive
  • Water ResistanceNot Water-Resistant
  • StandardsTSCA
  • Materials BondedAluminum, Cold Rolled Steel, Plastics, Stainless Steel
  • Series10
  • Maximum Viscosity700 cP
  • Primary ApplicationsBonding Most Metals and Plastics
  • Adhesive Colour Yellow
  • Chemical Base Polychloroprene
  • Container Type Drum
  • Working Time 30 min
  • VOC Content Weight 684 g/l
  • Low Odor No
  • Solvent-Free No
  • Maximum Performance Temperature 300 Degrees F
  • Minimum Viscosity 450 cP
  • Specific Gravity 0.83
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list