!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
10 CONTACT ADHESIVE, YELLOW, 5 GALLON, 30 MIN WORKING TIME

10 CONTACT ADHESIVE, YELLOW, 5 GALLON, 30 MIN WORKING TIME

3M

10 CONTACT ADHESIVE, YELLOW, 5 GALLON, 30 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10 CONTACT ADHESIVE, YELLOW, 5 GALLON, 30 MIN WORKING TIME

10 CONTACT ADHESIVE, YELLOW, 5 GALLON, 30 MIN WORKING TIME

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $785.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTENBOND5G
  • Mfr. Model # TENBOND5G
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.197 lbs

Product Details

This 10 contact adhesive is yellow and comes in a five gallon container. It meets the standards for CEPA, NICNAS, RA 6969, TSCA. This contact adhesive features adheres sheet metals, aluminum, cold rolled steel, excellent moisture and heat resistance, many plastics to other various substrates, quick drying adhesive with fast strength build-up. In addition, it has a working time of 30 minutes and is water-resistant.

Technical Specs

  • Item Contact Adhesive
  • Application Method Brush On, Roll On
  • Container Size 5 gal
  • Features Adheres Sheet Metals, Aluminum, Cold Rolled Steel, Excellent Moisture and Heat Resistance, Many Plastics to Other Various Substrates, Quick Drying Adhesive with Fast Strength Build-up, such as Stainless Steel
  • VOC Content Weight Percentage 70% to 80%
  • VOC Content Weight 684 g/l
  • Low Odor No
  • Solvent-Free No
  • Maximum Performance Temperature 300 Degrees F
  • Minimum Viscosity 450 cP
  • Specific Gravity 0.83
  • Adhesive Colour Yellow
  • Chemical Base Neoprene
  • Container Type Pail
  • Working Time 30 min
  • Water Resistance Water-Resistant
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Materials Bonded Aluminum, Canvas, Masonry, Particle Board, Plastic, Rubber, Steel, Wood
  • Series 10
  • Maximum Viscosity 700 cP
  • Primary Applications Durable Stainless Steel to Wood Panels, Metal Honeycomb Composite Panels, Woodworking

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list