!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1357 CONTACT ADHESIVE, GREY, 1 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

1357 CONTACT ADHESIVE, GREY, 1 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

SCOTCH-WELD

1357 CONTACT ADHESIVE, GREY, 1 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1357 CONTACT ADHESIVE, GREY, 1 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

1357 CONTACT ADHESIVE, GREY, 1 GALLON CAN, PAIL, TUBE, 30 MIN WORKING TIME

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.27 / GALLON

EHC: EHC :
Min Qty 4 = $1,177.08

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1357-1GAL-GY
  • Mfr. Model # 1357-1GAL-GY
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

This 1357 contact adhesive is grey and comes in a one gallon container. It meets the standards for CEPA, NICNAS, RA 6969, TSCA. This contact adhesive features high-performance laminating contact adhesive. In addition, it has a working time of 30 minutes and is water-resistant.

Technical Specs

  • Item Contact Adhesive
  • Application Method Brush On, Spray On
  • Container Size 1 gal
  • Features High-Performance Laminating Contact Adhesive
  • VOC Content Weight Percentage 70% to 80%
  • VOC Content Weight 658 g/L
  • Low Odor No
  • Solvent-Free No
  • Maximum Performance Temperature 300 Degrees F
  • Minimum Viscosity 200 cP
  • Specific Gravity 0.81
  • Adhesive Colour Green, Grey
  • Chemical Base Neoprene
  • Container Type Can
  • Working Time 30 min
  • Water Resistance Water-Resistant
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Materials Bonded Cloth, Decorative Plastic Laminates, Foamed Glass, Metal, Paper Honeycomb, Rubber, Wood
  • Series 1357
  • Maximum Viscosity 450 cP
  • Primary Applications Floor Bonding, Seat Assembly

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list