!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED DOWN LIGHT KIT, 4 IN SIZE, FLAT CEILING, IC, HALOGEN, 50 W MAX WATT, ALUMINUM

RECESSED DOWN LIGHT KIT, 4 IN SIZE, FLAT CEILING, IC, HALOGEN, 50 W MAX WATT, ALUMINUM

LUMAPRO

RECESSED DOWN LIGHT KIT, 4 IN SIZE, FLAT CEILING, IC, HALOGEN, 50 W MAX WATT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED DOWN LIGHT KIT, 4 IN SIZE, FLAT CEILING, IC, HALOGEN, 50 W MAX WATT, ALUMINUM

RECESSED DOWN LIGHT KIT, 4 IN SIZE, FLAT CEILING, IC, HALOGEN, 50 W MAX WATT, ALUMINUM

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE10F241
  • Mfr. Model # 10F241
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Product Details

Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Low Voltage, 50 Max. Wattage, Number of Lamps 1, MR16 Lamp Type, Suggested Lamp Item No. 1TJV8, 12 Voltage, Aluminum Housing Material, Standards UL/CuL

Technical Specs

  • Item Recessed Down Light Kit
  • Fixture Type New Construction
  • Voltage 120V AC
  • Lighting Technology Halogen
  • Outside Diameter 4 5/16 in
  • Housing Material Aluminum
  • Standards cULus Listed
  • Trim Style Eyeball
  • Ceiling Type Flat Ceiling
  • Maximum Wattage 50 W
  • Overall Height 8 in
  • IC Rating IC
  • Ceiling Opening Required 4 1/2 in
  • Overall Length 13 7/8 in
  • Trim Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list