!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 15/16 IN REAMER SIZE, 5 FLUTES

BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 15/16 IN REAMER SIZE, 5 FLUTES

APPROVED VENDOR

BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 15/16 IN REAMER SIZE, 5 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 15/16 IN REAMER SIZE, 5 FLUTES

BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 15/16 IN REAMER SIZE, 5 FLUTES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13H827
  • Mfr. Model # 13H827
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 1291
  • Shipping Weight 0.8 lbs

Product Details

Construction Reamer, Straight Shank With Three Flats Shank, Large End Dia. (In.) 15/16, Shank Dia. (In.) 1/2, Flute Length (In.) 4-1/2, Overall Length (In.) 6-7/8, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Item Bridge Reamer
  • Reamer Size 15/16 in
  • Measurement System Fractional Inch
  • Cutting Direction - Machining Right Hand
  • Flute Type Spiral
  • Overall Length 6 7/8 in
  • Spiral Direction Left Hand
  • Finish - Machining Black Oxide
  • Size - Decimal 15/16 in to 0.9375
  • Shank Type - Machining Straight with Three Flats
  • Decimal Equivalent 0.9375
  • Cutting Dia. Tolerance 0.0000 in/+0.0100 in
  • Flute Length 4 1/2 in
  • Number of Flutes 5
  • Shank Dia. 1/2 in
  • Material - Machining High Speed Steel
  • Chamfer Angle 60 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list