!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE, MULTIPURPOSE, AMBER, 250 ML BOTTLE, ACRYLIC

ADHESIVE, MULTIPURPOSE, AMBER, 250 ML BOTTLE, ACRYLIC

LOCTITE

ADHESIVE, MULTIPURPOSE, AMBER, 250 ML BOTTLE, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE, MULTIPURPOSE, AMBER, 250 ML BOTTLE, ACRYLIC

ADHESIVE, MULTIPURPOSE, AMBER, 250 ML BOTTLE, ACRYLIC

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1689700
  • Mfr. Model # 1689700
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.65 lbs

Product Details

This adhesive sets in minutes to a tough acrylic adhesive with high peel and impact strength. Bonds almost all combinations of materials, including glass. The adhesive begins to harden in five minutes and has a temperature range of -65 Degrees F to 250 Degrees F. Viscosity is 67,500 centipoise.

Technical Specs

  • ItemConstruction Adhesive
  • Chemical BaseAcrylic
  • Container TypeCartridge
  • StandardsNSF P1 Certified
  • Shear Strength4,390 psi
  • SeriesAA 330
  • Minimum Viscosity45,000 cP
  • Specific Gravity1.05
  • Adhesive Colour Yellow
  • Container Size 300 mL
  • Features Activator Required for Cure, Bonds Dissimilar Substrates, Good Impact Resistance
  • Materials Bonded Ceramic, Ferrite, Metal, Plastic, Wood
  • Solvent-Free No
  • Maximum Viscosity 90,000 cP
  • Primary Applications General Purpose
  • Tensile Strength 3,190 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list