!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONSTRUCTION ADHESIVE, WHITE, 9 OZ CARTRIDGE, LOW ODOUR, 2 DAY CURE, 15 MIN WORKING TIME

CONSTRUCTION ADHESIVE, WHITE, 9 OZ CARTRIDGE, LOW ODOUR, 2 DAY CURE, 15 MIN WORKING TIME

DAP CONSTRUCTION ADHESIVE

CONSTRUCTION ADHESIVE, WHITE, 9 OZ CARTRIDGE, LOW ODOUR, 2 DAY CURE, 15 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION ADHESIVE, WHITE, 9 OZ CARTRIDGE, LOW ODOUR, 2 DAY CURE, 15 MIN WORKING TIME

CONSTRUCTION ADHESIVE, WHITE, 9 OZ CARTRIDGE, LOW ODOUR, 2 DAY CURE, 15 MIN WORKING TIME

DAP CONSTRUCTION ADHESIVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7079874883
  • Mfr. Model # 7079874883
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.907 lbs

Product Details

This construction adhesive is white and comes in a nine ounce cartridge. It meets the standards for ASTM C557. This construction adhesive features easy to gun, easy water clean up, voc compliant. In addition, it has a working time of 15 minutes.

Technical Specs

  • Item Construction Adhesive
  • Chemical Base Acrylic Latex
  • Container Type Cartridge
  • Interior/Exterior Interior
  • Standards ASTM C557
  • Materials Bonded Brick, Ceramic Tiles, Concrete, Cove Base, Dimensional Lumber, Drywall, Foamboard, FRP, Masonry, OSB, Plywood
  • Maximum Application Temperature 100 Degrees F
  • Full Cure Time 2 day
  • Adhesive Colour White
  • Container Size 9 oz
  • Features Easy to Gun, Easy Water Clean Up, VOC Compliant
  • Working Time 15 min
  • Low Odor Yes
  • Solvent-Free No
  • Primary Applications Bonds Common Building Materials

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list