!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONSTRUCTION ADHESIVE, GREY, 28 OZ CARTRIDGE, LOW ODOUR, 7 DAY CURE, 20 MIN WORK TIME

CONSTRUCTION ADHESIVE, GREY, 28 OZ CARTRIDGE, LOW ODOUR, 7 DAY CURE, 20 MIN WORK TIME

DAP CONSTRUCTION ADHESIVE

CONSTRUCTION ADHESIVE, GREY, 28 OZ CARTRIDGE, LOW ODOUR, 7 DAY CURE, 20 MIN WORK TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION ADHESIVE, GREY, 28 OZ CARTRIDGE, LOW ODOUR, 7 DAY CURE, 20 MIN WORK TIME

CONSTRUCTION ADHESIVE, GREY, 28 OZ CARTRIDGE, LOW ODOUR, 7 DAY CURE, 20 MIN WORK TIME

DAP CONSTRUCTION ADHESIVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.42 / EACH

EHC: EHC :
Min Qty 37 = $570.54

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in quantities of 37 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7079874884
  • Mfr. Model # 7079874884
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.419 lbs

Product Details

This construction adhesive is grey and comes in a 28 ounce cartridge. It meets the standards for ASTM C557. This construction adhesive features easy to gun, instant grab, strong permanent bond. In addition, it has a working time of 20 minutes.

Technical Specs

  • Item Construction Adhesive
  • Chemical Base Synthetic Latex
  • Container Type Cartridge
  • Interior/Exterior Interior
  • Standards ASTM C557
  • Materials Bonded Dimensional Lumber, Drywall, Masonry, Metal, OSB, Panelling, Plywood, Wood
  • Solvent-Free No
  • Primary Applications Drywall, Interior Panelling Installation
  • Adhesive Colour Grey
  • Container Size 28 oz
  • Features Easy to Gun, Instant Grab, Strong Permanent Bond
  • Working Time 20 min
  • Low Odor Yes
  • Shear Strength 355 psi
  • Maximum Application Temperature 100 Degrees F
  • Full Cure Time 7 day

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list