!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONSTRUCTION ADHESIVE, TAN, 28 OZ CARTRIDGE, 7 DAY CURE, 15 MIN WORKING TIME, 406 PSI

CONSTRUCTION ADHESIVE, TAN, 28 OZ CARTRIDGE, 7 DAY CURE, 15 MIN WORKING TIME, 406 PSI

DAP CONSTRUCTION ADHESIVE

CONSTRUCTION ADHESIVE, TAN, 28 OZ CARTRIDGE, 7 DAY CURE, 15 MIN WORKING TIME, 406 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSTRUCTION ADHESIVE, TAN, 28 OZ CARTRIDGE, 7 DAY CURE, 15 MIN WORKING TIME, 406 PSI

CONSTRUCTION ADHESIVE, TAN, 28 OZ CARTRIDGE, 7 DAY CURE, 15 MIN WORKING TIME, 406 PSI

DAP CONSTRUCTION ADHESIVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.81 / EACH

EHC: EHC :
Min Qty 48 = $566.88

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in quantities of 48 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7079874882
  • Mfr. Model # 7079874882
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This construction adhesive is tan and comes in a 28 ounce cartridge. It meets the standards for APA AFG-01, ASTM D3498, PFS Certified. This construction adhesive features bonds wet, easy to gun in cold temperatures, frozen and treated lumber, high strength weatherproof bond. In addition, it has a working time of 15 minutes.

Technical Specs

  • Item Construction Adhesive
  • Chemical Base Synthetic Rubber
  • Container Type Cartridge
  • Interior/Exterior Interior and Exterior
  • Standards APA AFG-01, ASTM D3498, PFS Certified
  • Materials Bonded Concrete, Dimensional Lumber, Masonry, Metal, Moisture Resistant OSB, OSB, Plywood, Treated Lumber, Wood
  • Solvent-Free No
  • Primary Applications Deck Installation, Glued Floor Systems, Subfloor, Wood-to-Wood Assemblies
  • Adhesive Colour Tan
  • Container Size 28 oz
  • Features Bonds Wet, Easy to Gun in Cold Temperatures, Frozen and Treated Lumber, High Strength Weatherproof Bond
  • Working Time 15 min
  • Low Odor No
  • Shear Strength 406 psi
  • Maximum Application Temperature 120 Degrees F
  • Full Cure Time 7 day

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list