!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID TIGHT CORD CONNECTOR, STEEL, ½ IN MNPT, 0.50 TO 0.63 IN, SILVER, 1 CORD, MALE

LIQUID TIGHT CORD CONNECTOR, STEEL, ½ IN MNPT, 0.50 TO 0.63 IN, SILVER, 1 CORD, MALE

HUBBELL WIRING DEVICE-KELLEMS

LIQUID TIGHT CORD CONNECTOR, STEEL, ½ IN MNPT, 0.50 TO 0.63 IN, SILVER, 1 CORD, MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID TIGHT CORD CONNECTOR, STEEL, ½ IN MNPT, 0.50 TO 0.63 IN, SILVER, 1 CORD, MALE

LIQUID TIGHT CORD CONNECTOR, STEEL, ½ IN MNPT, 0.50 TO 0.63 IN, SILVER, 1 CORD, MALE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.08 / EACH

EHC: EHC :
Min Qty 2 = $324.16

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVHC1024ZP
  • Mfr. Model # VHC1024ZP
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This cord connector is made of steel and is silver-coloured. In addition, it meets the standards for CSA certified, Title 46-Part 111, UL 514B. It is for use with Kellems wire management. It has a ½-inch MNPT box connection, and has NPT thread.

Technical Specs

  • ItemLiquid Tight Cord Connector
  • Body MaterialSteel
  • Box Connection1/2 in MNPT
  • For Maximum Cable OD0.63 in
  • Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - External Strain ReliefNo External Strain Relief
  • Number of Cords1
  • Environmental RatingHazardous Locations
  • Compatible Conduit Trade Size1/2 in
  • Form SizeF2
  • Hub Size1/2 in
  • Liquid TightYes
  • Minimum Operating Temperature-30 Degrees F
  • StandardsCSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
  • Thread Size1/2 in
  • Body Colour Silver
  • Grommet Colour Code Brown
  • Connection Orientation 45 Degrees
  • For Minimum Cable OD 0.5 in
  • Insulated No
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Collar Material Steel
  • Compatible Conduit Type Liquid Tight Cord Connector
  • For Use With Kellems Wire Management
  • IP Rating IP66
  • Maximum Operating Temperature 225 Degrees F
  • NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
  • Thread Gender Male
  • Thread Type NPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list