close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Black conductive duct to duct connector.
Technical Specs
- Item Conductive Duct Connector
- Outlet Size 8"
- Standards Meets OSHA 1910.146
- Colour Black
- Construction Conductive Plastic
- For Use With 8" Duct
- Length 12"
- Includes (2) Ground Lugs Installed for Duct Grounding Wires
Alternate Products
-
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.20
/ EACH
Related Products
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,060.62
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH
-
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH