!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
D-BOLT ANCHOR CONNECTOR, 400 LB CAPACITY, D-RING, 4 IN MAX HOLE D, STEEL

D-BOLT ANCHOR CONNECTOR, 400 LB CAPACITY, D-RING, 4 IN MAX HOLE D, STEEL

HONEYWELL MILLER

D-BOLT ANCHOR CONNECTOR, 400 LB CAPACITY, D-RING, 4 IN MAX HOLE D, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
D-BOLT ANCHOR CONNECTOR, 400 LB CAPACITY, D-RING, 4 IN MAX HOLE D, STEEL

D-BOLT ANCHOR CONNECTOR, 400 LB CAPACITY, D-RING, 4 IN MAX HOLE D, STEEL

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLR417C
  • Mfr. Model # 417C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 986
  • Shipping Weight 1.75 lbs

Product Details

This concrete anchor d-bolt connector is made out of steel. This concrete anchor d-bolt connector is designed for one worker, has a weight capacity of 400 pounds. Concrete anchors attach to concrete structures to create a secure anchor point for personal fall arrest equipment.

Technical Specs

  • ItemD-Bolt Connector
  • Weight Capacity400 lb
  • Anchor InstallationPermanent
  • Attachment PointD-Ring
  • StandardsOSHA, ANSI
  • Includes Mounting HardwareNo
  • Workers per System1
  • Length7 in
  • Max. Hole Depth 4 in
  • Anchor Material Steel
  • Tensile Strength 5,000 lb
  • Width 1 1/2 in
  • For Hole Dia. 5/8 in
  • Mounting Type Bolt-On
  • Depth 4.2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list