!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONNECTION COVER, 700, ¾ IN H, 11/16 IN RACEWAY W, STEEL, IVORY

CONNECTION COVER, 700, ¾ IN H, 11/16 IN RACEWAY W, STEEL, IVORY

LEGRAND

CONNECTION COVER, 700, ¾ IN H, 11/16 IN RACEWAY W, STEEL, IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTION COVER, 700, ¾ IN H, 11/16 IN RACEWAY W, STEEL, IVORY

CONNECTION COVER, 700, ¾ IN H, 11/16 IN RACEWAY W, STEEL, IVORY

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.52 / EACH

EHC: EHC :
Min Qty 10 = $15.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YY53
  • Mfr. Model # 3YY53
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 700 connection cover is made of steel, and is ivory-coloured. In addition, it meets the standards for File E4376 Guide RJBT, Fittings: File E4751 Guide RJPR, meets Article 386 of NEC, meets Section 12-1600 of CEC, PEP and RoHS. It has length of ¾-inch, width of ¾-inch, and a height of ¾-inch. It is for use with 500 small raceways, 700 small raceways.

Technical Specs

  • Item Connection Cover
  • Cover Type Snap On: Latching
  • Material Steel
  • Length 3/4 in
  • Colour Ivory
  • Standards File E4376 Guide RJBT, Fittings: File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS
  • For Raceway Height 3/4 in
  • Series 700
  • Number of Channels 1, 2
  • Height 3/4 in
  • Width 3/4 in
  • For Use With 500 Small Raceways, 700 Small Raceways
  • Finish Unfinished
  • For Raceway Width 11/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list