!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER

CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER

TRACTEL

CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER

CONFINED SPACE SYSTEM, CSA, CAP 310 LB, BL, ROPE 100 FT L/3/16 IN DIA, STEEL/PLASTIC/AL/RUBBER

TRACTEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,200.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRAT51F100G
  • Mfr. Model # T51F100G
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.3 lbs

Product Details

This Tractel confined space system is used for access to lower levels and has a 100-foot long wire rope with a 3/16-inch diameter to support up to 310 pounds in weight. It includes a tripod and a bi-directional retrieval lifeline. It is blue, silver, and dichromate in colour and has steel, aluminum, plastic, rubber, and cast aluminum hardware. Meets CSA standards.

Technical Specs

  • ItemConfined Space System
  • Weight Capacity310 lbs.
  • Rescue ModeLower, Raise
  • IncludesTripod, Bi-Directional Retrieval Lifeline, Winch
  • Hardware MaterialAluminum, Steel, Plastic, Cast Aluminum, Rubber
  • Colour Blue/Dichromate/Silver
  • Standards CSA, ANSI, OSHA
  • Line Material Wire Rope
  • For Use With Manhole
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list