!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUCTIVITY TSD SALT METER, LCD, ELECTRODE ONLY, TEMP 0 ° C TO 50 ° C, 36 IN L

CONDUCTIVITY TSD SALT METER, LCD, ELECTRODE ONLY, TEMP 0 ° C TO 50 ° C, 36 IN L

REED INSTRUMENTS

CONDUCTIVITY TSD SALT METER, LCD, ELECTRODE ONLY, TEMP 0 ° C TO 50 ° C, 36 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVITY TSD SALT METER, LCD, ELECTRODE ONLY, TEMP 0 ° C TO 50 ° C, 36 IN L

CONDUCTIVITY TSD SALT METER, LCD, ELECTRODE ONLY, TEMP 0 ° C TO 50 ° C, 36 IN L

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER3100SD
  • Mfr. Model # R3100SD
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Product Details

Take salt measurements with this LCD electrode only conductivity TSD salt meter that has a temperature range of 0 Degrees C to 50 Degrees C, with a TSD accuracy of +/-2 % FS + 1 d, and a resolution of 0.1, 1, 10, 100 PPM. It has an AC adaptor as a power source, with a salt range of 0 to 12%, an accuracy of +/-0.5% salt, and a resolution of 0.01% salt. Each meter measures 36 inches long and includes AA batteries inside a hard carrying case.

Technical Specs

  • ItemConductivity/TSD/Salt Meter
  • TDS Range0.0 to 200 ppt
  • Automatic Temperature CompensationYes
  • Operating Temp. Range (F)32 Degrees F - 122 Degrees F
  • DisplayLCD
  • MemoryMin/Max
  • TDS Accuracy+/-2 % FS + 1 d
  • Temp. Accuracy+/-1.5 Degrees F/ +/-0.8 Degrees C
  • TDS Resolution0.1, 1, 10, 100 ppm
  • Temp. Resolution+/-0.1 Degrees F/ +/-0.1 Degrees C
  • Power Source(6) AA Batteries or AC Adapter
  • Manufacturers Warranty Length1 yr.
  • Electric Conductivity Range 0.0 micronS to 200 mS
  • Waterproof Electrode Only
  • Salinity Range 0 - 12%
  • Operating Temp. Range (C) 0 Degrees - 50 Degrees
  • Auto Power Off Yes
  • Temperature Compensation Range 32 Degrees F - 140 Degrees F (0 Degrees C - 60 Degrees C)
  • Salinity Accuracy +/-0.5% Salt
  • Electric Conductivity Resolution 0.1 micronS, 0.001mS, 0.01mS, 0.1mS
  • Salinity Resolution 0.01% Salt
  • Cable Length 36''
  • Includes Hard Carrying Case, Batteries
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list