!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONDUCTIVITY/TDS/SALINITY METER

CONDUCTIVITY/TDS/SALINITY METER

REED INSTRUMENTS

CONDUCTIVITY/TDS/SALINITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVITY/TDS/SALINITY METER

CONDUCTIVITY/TDS/SALINITY METER

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.18 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER3530NIST
  • Mfr. Model # R3530-NIST
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemConductivity/TDS/Salinity Meter
  • TDS Range0 ppm to 1,300 ppm, 1.30 ppt to 13 ppt
  • Automatic Temperature CompensationYes
  • Salinity Range0 ppm to 1,000 ppm, 1 ppt to 12 ppt
  • Operating Temp. Range (C)32 Degrees to 122 Degrees F
  • Auto Power OffYes
  • Electric Conductivity Accuracy+/-2% FS
  • Salinity Accuracy+/-2%
  • Electric Conductivity Resolution1 micronS, 0.01 mS
  • Salinity Resolution1 ppm/0.01 ppt
  • Power SourceBattery
  • Manufacturers Warranty Length1 yr
  • Electric Conductivity Range 0 micronS to 2,000 micronS, 2 mS to 20 mS
  • Waterproof Yes
  • Displayed Temperature Range 32 Degrees to 194 Degrees F
  • Operating Temp. Range (F) 0 Degrees to 50 Degrees C
  • Display LCD
  • Calibration Yes
  • TDS Accuracy +/-2% FS
  • Temp. Accuracy +/-0.4 Degrees F
  • TDS Resolution 1 ppm/0.01 ppt
  • Temp. Resolution +/-0.1 Degrees F
  • Includes NIST Certificate
  • Testing Parameter Conductivity, Total Dissolved Solids (TDS), Salinity, Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list