!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVITY/TDS/SALINITY METER

CONDUCTIVITY/TDS/SALINITY METER

REED INSTRUMENTS

CONDUCTIVITY/TDS/SALINITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVITY/TDS/SALINITY METER

CONDUCTIVITY/TDS/SALINITY METER

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.82 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER3530
  • Mfr. Model # R3530
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Conductivity/TDS/Salinity Meter
  • TDS Range 0 ppm to 1,300 ppm, 1.30 ppt to 13 ppt
  • Automatic Temperature Compensation Yes
  • Salinity Range 0 ppm to 1,000 ppm, 1 ppt to 12 ppt
  • Operating Temp. Range (C) 32 Degrees to 122 Degrees F
  • Auto Power Off Yes
  • Electric Conductivity Accuracy +/-2% FS
  • Salinity Accuracy +/-2%
  • Electric Conductivity Resolution 1 micronS, 0.01 mS
  • Salinity Resolution 1 ppm/0.01 ppt
  • Power Source Battery
  • Manufacturers Warranty Length 1 yr
  • Electric Conductivity Range 0 micronS to 2,000 micronS, 2 mS to 20 mS
  • Waterproof Yes
  • Displayed Temperature Range 32 Degrees to 194 Degrees F
  • Operating Temp. Range (F) 0 Degrees to 50 Degrees C
  • Display LCD
  • Calibration Yes
  • TDS Accuracy +/-2% FS
  • Temp. Accuracy +/-0.4 Degrees F
  • TDS Resolution 1 ppm/0.01 ppt
  • Temp. Resolution +/-0.1 Degrees F
  • Includes Conductivity/TDS/Salinity Meter, Conductivity Standard Solution, Protective Cap, Lanyard, Allen Key, (2) Replacement Screws, Hard Carrying Case, Batteries
  • Testing Parameter Conductivity, Total Dissolved Solids (TDS), Salinity, Temperature

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list