!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVITY/TDS/SALINITY METER KIT

CONDUCTIVITY/TDS/SALINITY METER KIT

REED

CONDUCTIVITY/TDS/SALINITY METER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVITY/TDS/SALINITY METER KIT

CONDUCTIVITY/TDS/SALINITY METER KIT

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $499.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER3100SDKIT
  • Mfr. Model # R3100SD-KIT
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Data Logging Conductivity
  • TDS Range 200, 2000, 20,000, 200,000 ppm
  • Automatic Temperature Compensation Yes
  • Salinity Range 0 to 12 ppt
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees C
  • Auto Power Off Yes
  • Temperature Compensation Range 0 to 60 Degrees C (32 to 140 Degrees F )
  • Probe Compensation ATC
  • TDS Accuracy +/-(2%FS +1 dgt)
  • Temp. Accuracy +/-0.8 Degrees C (+/-1.5 Degrees F)
  • TDS Resolution 0.1, 1, 10, 100 ppm
  • Temp. Resolution 0.1
  • Cable Length 36 in
  • Includes Micro SD Memory Card 16GB with adapter (RSD-16GB), Power Adapter (RSD-ADP-NA) and Conductivity Standard Solution (R1430)
  • Testing Parameter Conductivity, total dissolved solids (TDS) and salt levels in water with automatic temperature compensation
  • Electric Conductivity Range 200mS/cm
  • Waterproof No
  • Displayed Temperature Range 0 Degrees to 60 Degrees C (32 Degrees to 140 Degrees F)
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees F
  • Display Dual Line LCD
  • Memory Yes
  • Calibration Yes
  • Electric Conductivity Accuracy +/-(2% FS +1 Digit)
  • Salinity Accuracy +/-0.5%
  • Electric Conductivity Resolution 0.1mS
  • Salinity Resolution 0.01 ppt
  • Interface Serial
  • Power Source (6) AA Batteries
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list