!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVITY METER,9V BTTRY,DUAL LCD

CONDUCTIVITY METER,9V BTTRY,DUAL LCD

EXTECH

CONDUCTIVITY METER,9V BTTRY,DUAL LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVITY METER,9V BTTRY,DUAL LCD

CONDUCTIVITY METER,9V BTTRY,DUAL LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEC210
  • Mfr. Model # EC210
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Item Conductivity Meter
  • TDS Range 1200 ppm/12,000 ppm/66,000 ppm
  • Displayed Temperature Range 32 Degrees to 122 Degrees F, 0 Degrees to 50 Degrees C
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees
  • Display Dual LCD
  • Calibration 1 Point
  • TDS Accuracy +/-2% F.S.
  • Temp. Accuracy +/-0.8 Degrees C
  • TDS Resolution 1 ppm/10 ppm/100 ppm
  • Temp. Resolution 0.1 Degrees C
  • Power Source 9V Battery
  • Manufacturers Warranty Length 1 yr. (Meter), 6 mo. (Electrode)
  • Electric Conductivity Range 2000 uS/20.00 mS/100 mS
  • Automatic Temperature Compensation Yes
  • Salinity Range 1200ppm, 12,000ppm, 66,000ppm
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees
  • Auto Power Off Yes
  • Electric Conductivity Accuracy +/-2% F.S.
  • Salinity Accuracy +/-2% FS
  • Electric Conductivity Resolution 1 micron S/0.01 mS/0.1 mS
  • Salinity Resolution 1ppm, 10ppm, 100ppm
  • Cable Length 1m
  • Includes Battery, Combination Electrode, Carrying Case, and Instructions
  • Number of Tests 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list