!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI-SPLIT CATCH-ALL, ADJUSTABLE WIDTH, DURABLE CONSTRUCTION/MATERIAL, MULTI-USE

MINI-SPLIT CATCH-ALL, ADJUSTABLE WIDTH, DURABLE CONSTRUCTION/MATERIAL, MULTI-USE

SUPCO

MINI-SPLIT CATCH-ALL, ADJUSTABLE WIDTH, DURABLE CONSTRUCTION/MATERIAL, MULTI-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI-SPLIT CATCH-ALL, ADJUSTABLE WIDTH, DURABLE CONSTRUCTION/MATERIAL, MULTI-USE

MINI-SPLIT CATCH-ALL, ADJUSTABLE WIDTH, DURABLE CONSTRUCTION/MATERIAL, MULTI-USE

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTZCA24
  • Mfr. Model # ZCA24
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

This mini-split catch-all has adjustable width from 47 x 25 inches for wall unit to 47 x 47 inches for ceiling cassette unit. It has durable construction and material and can be used over and over again. The mini-split catch-all includes storage and a carry bag. It protects walls and floors when cleaning coils on indoor units and allows easy assembly and breakdown.

Technical Specs

  • Item Condenser Coil Cleaner
  • Colour Yellow
  • Characteristics Protect Surrounding Areas From Water Spray When Cleaning Indoor Mini-Split Evaporator Coils, Ceiling Cassette Units or Wall-Mounted Mini-Split Condenser Coils
  • Non-Flammable No
  • Biodegradable Non-Biodegradable
  • Acidic/Alkaline Alkaline
  • Form Pouch
  • Application Condenser and Evaporator Coils
  • Non-Toxic Yes
  • Non-Conductive Yes
  • Non-Abrasive Yes
  • Non-Caustic Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list