!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSATE RETURN UNIT

CONDENSATE RETURN UNIT

HOFFMAN PUMP

CONDENSATE RETURN UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSATE RETURN UNIT

CONDENSATE RETURN UNIT

HOFFMAN PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,614.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RD29
  • Mfr. Model # 4RD29
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1642
  • Shipping Weight 108.0 lbs

Technical Specs

  • Item Condensate Return System
  • Equivalence of Direct Radiation Rating 12,000
  • Intake Connection Style NPT
  • Maximum Flow Rate @ 30 Feet of Head 33 gpm
  • Maximum Flow Rate @ 40 Feet of Head 30 gpm
  • Maximum Flow Rate @ 50 Feet of Head 12 gpm
  • Pump Type Simplex
  • Maximum Media Temperature 200 Degrees F
  • Phase Single
  • Series Family WCS
  • Amps 4/7.2 A
  • Compatible Discharge Pipe Size 3/4 in
  • Compatible Media Type Water
  • For Use With Potable Systems No
  • Impeller Material Bronze
  • Maximum RPM 3,500 RPM
  • Number of Intakes 1
  • Overall Width 22.88 in
  • Overflow Port Pipe Size 2 in
  • Pump Housing Material Cast Iron
  • Number of Pumps 1
  • Discharge Connection Style NPT
  • Horsepower 1/3 hp
  • Maximum Feet of Head 52 ft
  • Maximum Flow Rate @ 35 Feet of Head 30 gpm
  • Maximum Flow Rate @ 45 Feet of Head 21 gpm
  • Pump Mounting Position Vertical
  • Tank Capacity 14 gal
  • Nameplate Voltage 115/230V AC
  • Series WCS12-20B
  • Tank Material Welded Steel
  • Body Gasket Material Carbon, Ceramic
  • Compatible Intake Pipe Size 2 in
  • Drain Port Size 1/2 in
  • Frequency 60 Hz
  • Manufacturer Warranty Length 20 yr
  • Motor Enclosure Design Open Drip-Proof
  • Overall Length 22.5 in
  • Overall Height 12.94 in
  • Pump Activation Type Float Switch
  • Vent Line Port Pipe Size 1 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list