!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSATE PUMP KIT, PLASTIC, 15 15/16X11 1/64X13 37/64X11 1/64 IN, 230V AC, HOSE

CONDENSATE PUMP KIT, PLASTIC, 15 15/16X11 1/64X13 37/64X11 1/64 IN, 230V AC, HOSE

MOVINCOOL

CONDENSATE PUMP KIT, PLASTIC, 15 15/16X11 1/64X13 37/64X11 1/64 IN, 230V AC, HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSATE PUMP KIT, PLASTIC, 15 15/16X11 1/64X13 37/64X11 1/64 IN, 230V AC, HOSE

CONDENSATE PUMP KIT, PLASTIC, 15 15/16X11 1/64X13 37/64X11 1/64 IN, 230V AC, HOSE

MOVINCOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSO4847890240
  • Mfr. Model # 484789-0240
  • UNSPSC # 42222012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This condensate pump kit is made of plastic and measures 15 15/16 length x 11 1/64 width x 13 37/64 height x 11 1/64 inches depth. It runs on a voltage of 230V AC. The kit includes installation hardware and a hose measuring 3/8 inch diameter x 20-foot length. It is suitable for use with Climate Pro K36 portable air conditioner.

Technical Specs

  • Item Condensate Pump Kit
  • Material Plastic
  • Battery Included No
  • Width 11 1/64 in
  • For Use With Climate Pro K36
  • Voltage 230 V AC
  • Length 15 15/16 in
  • Accessory Type Condensate Pump Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list