!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSATE,1/50 HP,1/2 GAL,15 FT.,120VAC

CONDENSATE,1/50 HP,1/2 GAL,15 FT.,120VAC

LITTLE GIANT

CONDENSATE,1/50 HP,1/2 GAL,15 FT.,120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSATE,1/50 HP,1/2 GAL,15 FT.,120VAC

CONDENSATE,1/50 HP,1/2 GAL,15 FT.,120VAC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2P350
  • Mfr. Model # VCMA15ULS-554914
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Condensate Removal Pump
  • Horsepower 1/50 hp
  • Intake Connection Style Open
  • Maximum Flow Rate @ 1 Feet of Head 1.1 gpm
  • Maximum Flow Rate @ 10 Feet of Head 0.4 gpm
  • Maximum Flow Rate @ 50 Feet of Head 0.8 gpm
  • Nameplate Voltage 115V AC
  • Pump Type Standard
  • Series Family VCMA
  • Tank Capacity 1/2 gal
  • Turn On Level 1.9 in
  • Compatible Discharge Pipe Size 3/8 in
  • Compatible Media Type Water
  • Electrical Connection Type Cord with Plug
  • For Use With Potable Systems No
  • Manufacturer Warranty Length 1 yr
  • Maximum Operating Pressure 6.5 psi
  • Overall Length 11 in
  • Overall Height 7 in
  • Pump Activation Type Float Switch
  • Standards cCSAus
  • Discharge Connection Style Barbed
  • Includes Models Equipped With Overflow Detection Switch
  • Maximum Feet of Head 15 ft
  • Maximum Flow Rate @ 5 Feet of Head 0.8 gpm
  • Maximum Flow Rate @ 15 Feet of Head 0 gpm
  • Maximum Media Temperature 140 Degrees F
  • Plenum Rated No
  • Series VCMA-15
  • Shut Off Level 1.1 in
  • Amps 1 A
  • Body Gasket Material Stainless Steel
  • Compatible Intake Pipe Size 1 1/8 in
  • Cord Length 6 ft
  • Float Material Polypropylene
  • Frequency 60 Hz
  • Maximum Ambient Temperature 140 Degrees F
  • Number of Intakes 3
  • Overall Width 5 in
  • Phase Single
  • Pump Housing Material ABS Plastic
  • Tank Material ABS Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list