!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRACK FILLER, CONCRETE WATERTIGHT, GREY, ACRYLIC LATEX, 10 OZ, CARTRIDGE

CRACK FILLER, CONCRETE WATERTIGHT, GREY, ACRYLIC LATEX, 10 OZ, CARTRIDGE

DAP

CRACK FILLER, CONCRETE WATERTIGHT, GREY, ACRYLIC LATEX, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRACK FILLER, CONCRETE WATERTIGHT, GREY, ACRYLIC LATEX, 10 OZ, CARTRIDGE

CRACK FILLER, CONCRETE WATERTIGHT, GREY, ACRYLIC LATEX, 10 OZ, CARTRIDGE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP70618
  • Mfr. Model # 70618
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Product Details

This Concrete Watertight crack filler is grey and comes in a 10 ounce cartridge. It is designed for use on concrete and masonry repair. This crack filler is for use with concrete cracks, it has a working time of 10 minutes and is mildew resistant, mold resistant, waterproof, and weather resistant.

Technical Specs

  • ItemCrack Filler
  • Base MaterialAcrylic Latex
  • Resistance PropertiesMildew Resistant, Mold Resistant, Waterproof, Weather Resistant
  • Container TypeCartridge
  • Full Cure Time1 day
  • ApplicationConcrete and Masonry Repair
  • For Use On Surface MaterialConcrete, Masonry, Metal, Mortar, Stone, Stucco, Wood
  • Flash Point212 Degrees F
  • Maximum Application Temperature100 Degrees F
  • SeriesConcrete Watertight
  • Product Type Joint Sealant
  • Patching and Repairing Properties Flexible
  • Container Size 10 oz
  • Coverage 0.86 sq ft @ 3/16 in
  • Working Time 10 min
  • Colour Grey
  • VOC Content+1 9.5 g/L
  • For Use With Concrete Cracks
  • Minimum Application Temperature 40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list