!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE REPAIR COMPOUND, CONCRETE SAVER, CEMENT, 55 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, CONCRETE SAVER, CEMENT, 55 LB, PAIL, GREY

RUST-OLEUM

CONCRETE REPAIR COMPOUND, CONCRETE SAVER, CEMENT, 55 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, CONCRETE SAVER, CEMENT, 55 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, CONCRETE SAVER, CEMENT, 55 LB, PAIL, GREY

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM291070EA
  • Mfr. Model # 291070
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

This Concrete Saver concrete repair compound is grey and comes in a 55 pound pail. It is designed for use on concrete repair patching and meets the standards for ASTM C109. This concrete repair compound is for use with concrete, it has a working time of 10 minutes and is abrasion resistant.

Technical Specs

  • ItemConcrete Repair Compound
  • Base MaterialCement
  • Resistance PropertiesAbrasion Resistant
  • Container Size55 lb
  • Coverage22 sq ft @ 1/4 in
  • Minimum Thickness1/4 in
  • Minimum Traffic Hours30 min
  • ApplicationConcrete Repair Patching
  • For Use On Surface MaterialConcrete
  • VOC Content+10 g/L
  • For Use WithConcrete
  • Minimum Application Temperature40 Degrees F
  • SeriesConcrete Saver
  • Product Type Concrete Repair Compound
  • Patching and Repairing Properties Quick Drying
  • Product Form Solid
  • Container Type Pail
  • Full Cure Time 2 hr
  • Maximum Traffic Hours 2 hr
  • Working Time 10 min
  • Colour Grey
  • Standards ASTM C109
  • Flash Point 998.6 Degrees F
  • Maximum Application Temperature 120 Degrees F
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list