!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE ANCHOR, 310 LB CAPACITY, D-RING, 3½ FT LENGTH, POLYESTER, PERMANENT

CONCRETE ANCHOR, 310 LB CAPACITY, D-RING, 3½ FT LENGTH, POLYESTER, PERMANENT

DBI-SALA

CONCRETE ANCHOR, 310 LB CAPACITY, D-RING, 3½ FT LENGTH, POLYESTER, PERMANENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE ANCHOR, 310 LB CAPACITY, D-RING, 3½ FT LENGTH, POLYESTER, PERMANENT

CONCRETE ANCHOR, 310 LB CAPACITY, D-RING, 3½ FT LENGTH, POLYESTER, PERMANENT

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.20 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI2190057
  • Mfr. Model # 2190057
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Pro(TM) concrete anchor strap. Provides temporary anchor on concrete forms (loops slips over rebar): concrete poured on top of loop and wear pad - simply cut strap and discard when job is complete. Safe and economical. Bulk packaged for greater economy.

Technical Specs

  • ItemConcrete Anchor Strap
  • Anchor MaterialPolyester
  • Tensile Strength5,000 lb
  • Width1 3/4 in
  • StandardsOSHA 1910.140, OSHA 1926.502
  • Workers per System1
  • Weight Capacity 420 lb
  • Anchor Installation Permanent
  • Attachment Point D-Ring
  • ANSI Standards Met ANSI Z359.18
  • Mounting Type Choker/Pass-Through
  • Length 42 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list