!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE ANCHOR, 310 LB CAPACITY, SWIVEL D-RING, 5 3/8 IN MAX HOLE D, 6 IN OVERALL L

CONCRETE ANCHOR, 310 LB CAPACITY, SWIVEL D-RING, 5 3/8 IN MAX HOLE D, 6 IN OVERALL L

FALLTECH

CONCRETE ANCHOR, 310 LB CAPACITY, SWIVEL D-RING, 5 3/8 IN MAX HOLE D, 6 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE ANCHOR, 310 LB CAPACITY, SWIVEL D-RING, 5 3/8 IN MAX HOLE D, 6 IN OVERALL L

CONCRETE ANCHOR, 310 LB CAPACITY, SWIVEL D-RING, 5 3/8 IN MAX HOLE D, 6 IN OVERALL L

FALLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS36MF75
  • Mfr. Model # 7451A
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 986
  • Shipping Weight 1.4 lbs

Product Details

This concrete anchor is made out of stainless steel and has a 5/8 inch diameter hole. Concrete anchors attach to concrete structures to create a secure anchor point for personal fall arrest equipment. They are used in construction, maintenance, mining, and other situations where people are working at height.

Technical Specs

  • ItemConcrete Anchor
  • Weight Capacity310 lb
  • Anchor InstallationReusable
  • Attachment PointSwivel D-Ring
  • StandardsANSI Z359.1-2007, OSHA 1926.502
  • Concrete Strength4,000 psi
  • For Wall Thickness7 in
  • Mounting TypeDrill-In
  • Length6 in
  • Max. Hole Depth 5 3/8 in
  • Anchor Material Stainless Steel
  • Tensile Strength 5,000 lb
  • Width 3 in
  • Bolt Length 5 1/2 in
  • For Hole Dia. 5/8 in
  • Includes Mounting Hardware Yes
  • Workers per System 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list