This NSF61/section 9/CHSC 116875-certified, floor-mounted prison toilet and sink combination measures 33 3/4 length x 18 width x 36 1/2-inch height with a drain opening of 2 3/8 inches. It has a 1 1/2-inch connection and is made of stainless steel with a satin finish. It has a flow rate of 0.5 GPM and includes mounting hardware.
Technical Specs
ItemPrison Toilet and Sink Combination Unit
Toilet Mounting StyleFloor
Flush Valve LocationConcealed
Gallons per Flush1.6 gpf
ADA ComplianceNot ADA Compliant
Rough-In12 in
FinishSatin
Includes Toilet TankNo
Manufacturers Warranty Length1 yr
Overall Height36 1/2 in
Overall Width18 in
Toilet MaterialStainless Steel
ComplianceNSF 61, Section 9, CHSC 116875
Includes UrinalNo
Toilet Product TypePrison Toilet and Sink Combination Unit
Toilet Bowl ShapeElongated
Flush Valve Type IncludedNone
Flow Rate (GPM)0.5 gpm
Ligature ResistantNo
Spud Connection Size1 1/2 in
ColourStainless Steel
Includes Flush Valve CoverNo
Plumbing BrandAcorn
Overall Length33 3/4 in
Rim Height15 in
IncludesFast Drain, Integral Self-Draining Soap Dish, Mounting Hardware