!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRISON TOILET/SINK COMBINATION UNIT, 30 1/4 X 18 X 36 1/2 IN, 0.5 GPM, STAINLESS STEEL

PRISON TOILET/SINK COMBINATION UNIT, 30 1/4 X 18 X 36 1/2 IN, 0.5 GPM, STAINLESS STEEL

ACORN

PRISON TOILET/SINK COMBINATION UNIT, 30 1/4 X 18 X 36 1/2 IN, 0.5 GPM, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRISON TOILET/SINK COMBINATION UNIT, 30 1/4 X 18 X 36 1/2 IN, 0.5 GPM, STAINLESS STEEL

PRISON TOILET/SINK COMBINATION UNIT, 30 1/4 X 18 X 36 1/2 IN, 0.5 GPM, STAINLESS STEEL

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,921.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACO14180007
  • Mfr. Model # 1418-0007
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This NSF 61/Section 9/CHSC 116875-certified, wall-mounted prison toilet and sink combination measures 30 1/4 length x 18 widthx 36 1/2-inch height with a drain opening of 2 3/8 inches. It has a 1 1/2-inch connection and is made of stainless steel with a satin finish. It has a flow rate of 0.5 GPM and includes a fast drain, an integral self-draining soap dish, and mounting hardware.

Technical Specs

  • Item Prison Toilet and Sink Combination Unit
  • Toilet Mounting Style Floor
  • Flush Valve Location Concealed
  • Gallons per Flush 1.6 gpf
  • ADA Compliance Not ADA Compliant
  • Rough-In 12 in
  • Finish Satin
  • Includes Toilet Tank No
  • Manufacturers Warranty Length 1 yr
  • Overall Height 36 1/2 in
  • Overall Width 18 in
  • Toilet Material Stainless Steel
  • Compliance NSF 61, Section 9, CHSC 116875
  • Includes Urinal No
  • Toilet Product Type Prison Toilet and Sink Combination Unit
  • Toilet Bowl Shape Elongated
  • Flush Valve Type Included None
  • Flow Rate (GPM) 0.5 gpm
  • Ligature Resistant No
  • Spud Connection Size 1 1/2 in
  • Colour Stainless Steel
  • Includes Flush Valve Cover No
  • Plumbing Brand Acorn
  • Overall Length 30 1/4 in
  • Rim Height 15 in
  • Includes Fast Drain, Integral Self-Draining Soap Dish, Mounting Hardware
  • Includes Bowl Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list