!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CON PREMIUM CARPET SHAMPOO,GL,CA4

CON PREMIUM CARPET SHAMPOO,GL,CA4

ZEP

CON PREMIUM CARPET SHAMPOO,GL,CA4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CON PREMIUM CARPET SHAMPOO,GL,CA4

CON PREMIUM CARPET SHAMPOO,GL,CA4

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.07 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPCAPXC128
  • Mfr. Model # CAPXC128
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.95 lbs

Technical Specs

  • ItemCarpet Shampoo
  • Container TypeBottle
  • Cleaner FormLiquid
  • FragrancePleasant
  • pH ValueNeutral
  • Product SeriesZEP Premium
  • Rinse RequiredNo
  • BiodegradableYes
  • For Use WithCarpet
  • Net Weight35.95
  • RemovesCarpet Stain
  • Cleaner TypeCarpet Cleaner
  • Product Label Low Foam Solution Delivers A Deeper Clean and is Formulated to Resist Future Re-Soiling, Pros Know That Carpet Cleaning Machine is Only Good As The Concentrate Used. This Professional Strength
  • Container Size 3.78 L
  • Ready to Use/Concentrated Concentrated
  • pH Level 8.5 to 9.5
  • Standards None
  • Recommended Dilution Use At Full Strength/Follow Machine Instructions or Use 150Ml Per 3.78 L
  • Base Formula Tetrasodium Ethylenediaminetetraacetate
  • Flash Point Does Not Flash
  • Minimum RTU Yield per Container 96 L
  • Properties Does not apply
  • Surfaces for Use On Carpet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list