!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNEEZE GUARD, TABLETOP, 4 PERSON, FOR ROUND TABLES, CLEAR, 36 IN TABLE DIA, 36 X 36 IN, PLASTIC

SNEEZE GUARD, TABLETOP, 4 PERSON, FOR ROUND TABLES, CLEAR, 36 IN TABLE DIA, 36 X 36 IN, PLASTIC

USA SEALING

SNEEZE GUARD, TABLETOP, 4 PERSON, FOR ROUND TABLES, CLEAR, 36 IN TABLE DIA, 36 X 36 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNEEZE GUARD, TABLETOP, 4 PERSON, FOR ROUND TABLES, CLEAR, 36 IN TABLE DIA, 36 X 36 IN, PLASTIC

SNEEZE GUARD, TABLETOP, 4 PERSON, FOR ROUND TABLES, CLEAR, 36 IN TABLE DIA, 36 X 36 IN, PLASTIC

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,888.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKCPD404
  • Mfr. Model # BULK-CPD-404
  • UNSPSC # 30265800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.02 lbs

Product Details

This round tabletop sneeze guard measures 36 inches width and 36 inches height. It weighs 42.02 pounds and is made for tabletops with a diameter of 36 inches. This clear plastic sneeze guard does not have a pass-through and does not require mounting hardware.

Technical Specs

  • ItemPlastic Dividers with Compartments
  • Height36 in
  • Number of Compartments4
  • Includes Pass ThroughNo
  • Includes Mounting HardwareNo
  • ColourClear
  • Sneeze Guard Type Round Tabletop Sneeze Guard
  • Width 36"
  • Material Plastic
  • Mounting Hardware Required No
  • Table Dia. 36 in
  • Weight 42.02
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list