!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSOR GAS PORT TWIN TANK 196CC

COMPRESSOR GAS PORT TWIN TANK 196CC

ROLAIR

COMPRESSOR GAS PORT TWIN TANK 196CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR GAS PORT TWIN TANK 196CC

COMPRESSOR GAS PORT TWIN TANK 196CC

ROLAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,820.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLA6590HMK113-0001
  • Mfr. Model # 6590HMK113-0001
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1604
  • Shipping Weight 179.0 lbs

Technical Specs

  • ItemPortable Gas Air Compressor
  • Number of Stages1
  • Engine BrandHonda
  • Free Air Flow Rate @ Maximum Pressure12.8 cfm
  • Air Tank Size9 gal
  • Sound Level90 dBA
  • Average Pump Life8,000 hr
  • Pump Oil Capacity30 oz
  • Outlet Size3/8 in
  • Outlet GenderFemale
  • Overall Width19 in
  • Weight179 lb
  • Fuel Type Gasoline
  • Engine Output Power 6.5 hp
  • Free Air Flow Rate 13.5 cfm
  • Maximum Operating Pressure 135 psi
  • Air Tank Style Wheelbarrow
  • Maximum Speed 1,100 RPM
  • Lubrication Type Splash Lubricated
  • Engine Oil Capacity 20 oz
  • Outlet Type NPT
  • Overall Length 46 in
  • Overall Height 28 in
  • Includes 3/8 in Regulator, Full Metal Belt Guard, Fully Pneumatic Wheels, Gauge, Safety Valve, Tank Drains

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list