!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPOUND GAUGE,30 HG TO 30 PSI,2-1/2IN

COMPOUND GAUGE,30 HG TO 30 PSI,2-1/2IN

ASHCROFT

COMPOUND GAUGE,30 HG TO 30 PSI,2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOUND GAUGE,30 HG TO 30 PSI,2-1/2IN

COMPOUND GAUGE,30 HG TO 30 PSI,2-1/2IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EFW6
  • Mfr. Model # 251009AW02B/310SSLXCGV/30
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Compound Gauge
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Lens Material Polycarbonate
  • Pressure Gauge Type Industrial Pressure Gauge with Diaphragm Seal
  • Sensor Material 316L Stainless Steel
  • Gauge Case Material 304 Stainless Steel
  • Seal Compatible Process Media Water: Oil: Natural Gas and Other Combustible Gases: Liquids and Gases Compatible with Brass: Liquids and Gases Compatible with Stainless Steel: Potable Water
  • Freeze Resistant Movement No
  • Diaphragm Seal Type Welded
  • Seal Lower Housing Material 316L Stainless Steel
  • Series 1009
  • Nominal Dial Size 2 1/2"
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Industrial, Autoclave
  • Adjustable Pointer No
  • Blowout Safety Back No
  • Case Colour Silver
  • Case Depth 1.25"
  • Dial Colour White
  • Dry Dampening Feature None
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Movement Type Glass Filled Polyester Segment
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Process Temperature Range -40 Degrees to 250 Degrees F
  • Scale Type Complex
  • Seal Maximum Working Pressure 2,500 psi
  • Sensor Type Bourdon Tube
  • Vibration Resistance Field-Fillable
  • Accuracy +/-1.50%
  • Process Connection Location Lower Back
  • Process Connection Type NPT
  • IP/NEMA Rating IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
  • Primary Pressure Range 30 to 0 to 30
  • Socket Material Aluminum Bronze
  • Cleaned for Oxygen Service No
  • Seal Diaphragm Material 316L Stainless Steel
  • Clog Resistant No
  • Gauge Case Liquid None
  • Seal Fill Liquid Glycerin
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Primary Scale Units in Hg/psi
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
  • Burst Pressure 1,400 psi
  • Case Construction Welded
  • Case Diameter 2.75"
  • Diaphragm Seal Process Connection Threaded
  • Field Fillable Yes
  • Includes Seal
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Pointer Colour Black
  • Pressure Range Type Compound
  • Primary Scale Minor Graduations 1
  • Removable Bezel No
  • Seal External Material 316L Stainless Steel
  • Seal Process Temperature Range 0 Degrees to 400 Degrees F
  • Standards RoHS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list