!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDICATOR/COMPARATOR STAND, GRANITE BASE, 8 IN X 12 IN X 2 IN BASE SIZE

INDICATOR/COMPARATOR STAND, GRANITE BASE, 8 IN X 12 IN X 2 IN BASE SIZE

STARRETT

INDICATOR/COMPARATOR STAND, GRANITE BASE, 8 IN X 12 IN X 2 IN BASE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDICATOR/COMPARATOR STAND, GRANITE BASE, 8 IN X 12 IN X 2 IN BASE SIZE

INDICATOR/COMPARATOR STAND, GRANITE BASE, 8 IN X 12 IN X 2 IN BASE SIZE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,611.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA653G
  • Mfr. Model # 653G
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1327
  • Shipping Weight 31.0 lbs

Product Details

Versatile stand allows the dial indicator to be locked in any position. The hand lifting lever on the indicator raises the spindle and releases it to contact the work. Maximum vertical capacity of 9-1/4 inches, throat depth of 5 inches and a vertical indi

Technical Specs

  • Item Indicator and Comparator Stand
  • Anvil Size 8 in x 12 in
  • Base Height 2 in
  • Base Material Granite
  • Base Width 8 in
  • Post Diameter 1.5 in
  • Finish Unfinished
  • Plate Tolerance 0.0001 in
  • With Swivel Post No
  • Anvil Shape Square
  • Anvil Style Smooth
  • Base Length 12 in
  • Base Size 8 in x 12 in x 2 in
  • Fine Adjustment Position Fine Adjust Top
  • Vertical Travel Range 9.25 in
  • Includes Indicator Holding Attachment
  • With Feet Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list